8 x 76-1/5 in. Vent Length
InnoFlue® 8 x 76-1/5 in. Vent Length
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MA
Product Details
Product Details
- 8 in. Duct Size
Specifications
- Adjustable:
- No
- Collection:
- InnoFlue®
- Diameter:
- 8
- Diameter - Inside 1:
- 8
- Diameter - Outside:
- 8-4/5 in
- Duct Size:
- 8 in
- Length:
- 72
- UL Listed:
- No
- UPC:
- 815010011997
- Vent Duct Shape:
- Round