Plastic Ball Valve
Short John Plastic Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Engineered to efficiently drain condensates from the system
- Integrates with any InnoFlue drain
- Various configuration options provide versatile applications
- Evaluated to UL 1738 and UL CS636 by ICC
- Installs quickly and easily without glues, primers or solvents
Specifications
- Collection:
- Short John
- Height:
- 1-1/9
- Length:
- 6-1/2
- Material:
- Plastic
- Material Type:
- Polypropylene
- Recommended Valve Application:
- Drain
- UL Listed:
- Yes
- UPC:
- 815010016268
- Valve Body Material:
- Polypropylene
- Valve Type:
- Ball Valve
- Weight:
- 0.21
- Width:
- 4-1/2