2 in. 150# 304 Stainless Steel Gasket
2 in. 150# 304 Stainless Steel Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Diameter - Outside:
- 2 in
- Fitting Type:
- Gasket
- Material:
- Stainless Steel
- Material Type:
- 304
- Pressure Class:
- 150#