5/8 x 3 in. Stainless Steel Bolt with Gasket
5/8 x 3 in. Stainless Steel Bolt with Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- FM Approved:
- No
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Type:
- Bolt
- UL Listed:
- No