This product requires certification to purchase.

Ceramic Disc 0X8 Cartridge

Ceramic Disc 0X8 Cartridge

  • Fast #
  • Part #P9745319
  • Item #9797804
5 out of 5 Customer Rating
Brand image

Ceramic Disc 0X8 Cartridge

  • Fast #
  • Part #P9745319
  • Item #9797804
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fits VB8 & JV8 Valve Bodies
  • Pressure Balanced (as low as 1.0 GPM)
  • Stainless Steel Spool
  • Ceramic Disc Cartridge
  • Integrated Temperature Limit Stop
  • Backwards Compatible with Legacy OX8/JX8 Cartridges
  • SecurePfit Extension Kit Available Part #970-083
  • Non-SecurePfit Extension Kit Available Part #910-563
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Faucet Part Type:
Cartridge
Fits Brand:
Pfister
Height:
2-5/16 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Metal
Width:
2-5/16 in