This product requires certification to purchase.

3/8 x 7/8 x 1/2 in. x 50 ft. Line Set

Cerro Flow Products

CerroSet 3/8 x 7/8 x 1/2 in. x 50 ft. Line Set

  • Fast #
  • Part #C614205000009
  • Item #9418580
  • Manufacturer Part #614205000009
5 out of 5 Customer Rating
Brand image
Cerro Flow Products

CerroSet 3/8 x 7/8 x 1/2 in. x 50 ft. Line Set

  • Fast #
  • Part #C614205000009
  • Item #9418580
  • Manufacturer Part #614205000009
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • ASTM B1003-16 Standard Specification for Seamless Copper Tube for Linesets
  • Tube is Copper Alloy C12200 99.9% pure
  • Standard Elastomeric insulation closed cell foam
  • Black Shield elastomeric insulation has co?extruded jacket added durability and protection from damage, heat, cold & UV
  • Certified UL 207 Refrigerant-Containing Components and Accessories
  • Certified for operating pressure of 700psi at 250°F
  • Purged with dry nitrogen and capped to ensure a clean, non?oxidized tube prior to installation
  • Refrigerants approved for use include R?22, 404?A, R?502, R?134?A, R410?A, R-454-A, R-32 and more
  • BABAA Compliant / Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM B-1003, ASTM C-209, ASTM C-1427, ASTM E-84, ASTM E-96, ASTM E-243
Collection:
CerroSet
Color Finish Name:
Copper
Insulated:
Yes
Insulation Thickness:
1/2
Length:
50
Line Set Type:
Standard
Liquid Line (OD):
3/8
Material:
Copper, Foam, Rubber
Origin:
Domestic
Size:
3/8 in X 7/8 in X 1/2 in X 50 in
Suction Line (OD):
7/8
UL Listed:
UL 207
UPC:
662386872857