500 ft. Copper Wire Connector in White
500 ft. Copper Wire Connector in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 500 ft
- Material:
- Copper
- UL Listed:
- No
- Wire Gauge (AWG):
- 10 ga