THHN Wire in Red
Vinylon® THHN Wire in Red
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM B-3, ASTM B-787, ASTM B-8
- CSA Certified:
- Yes
- Collection:
- Vinylon®
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Material:
- Copper, Plastic
- Material Type:
- PVC, Nylon
- UL Listed:
- Yes
- Volts:
- 600V
- Wire Gauge (AWG):
- 14 ga