2 in. IPS PVC Repair Cast Coupling
2 in. IPS PVC Repair Cast Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Supplied complete with gaskets
Documents
Specifications
- ASTM:
- ASTM D-3139
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Repair Coupling, Straight
- Length:
- 18 in
- Pressure - Maximum:
- 250 psi