This product requires certification to purchase.

4 x 10 in. Male x Plain End Straight PVC Nipple

Certainteed Corporation

Certa-Lok® 4 x 10 in. Male x Plain End Straight PVC Nipple

  • Fast #
  • Part #C705861
  • Item #1835154
  • Manufacturer Part #82157705861
3.4 out of 5 Customer Rating
Brand image
Certainteed Corporation

Certa-Lok® 4 x 10 in. Male x Plain End Straight PVC Nipple

  • Fast #
  • Part #C705861
  • Item #1835154
  • Manufacturer Part #82157705861
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-1784
Clean Bagged:
No
Collection:
Certa-Lok®
End Connection 1:
Restraint Joint
End Connection 2:
Plain End
End Connections:
Restraint Joint x Plain End
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Length:
10 in
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Pressure - Maximum:
250 psi