4 x 7 in. MIPT Standard PVC Nipple
Certa-Lok® Yelomine™ 4 x 7 in. MIPT Standard PVC Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- ASTM:
- ASTM D-1784
- Clean Bagged:
- No
- Collection:
- Certa-Lok® Yelomine™
- End Connection 1:
- MIPT
- End Connection 2:
- MIPT
- End Connections:
- MIPT
- FM Approved:
- Yes
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Length:
- 7
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- 40