This product requires certification to purchase.

6 in. Straight PVC Coupling with Spline

Certainteed Corporation

Certa-Lok™ Yelomine™ 6 in. Straight PVC Coupling with Spline

  • Fast #
  • Part #C705069
  • Item #1835079
  • Manufacturer Part #82157705069
4 out of 5 Customer Rating
Brand image
Certainteed Corporation

Certa-Lok™ Yelomine™ 6 in. Straight PVC Coupling with Spline

  • Fast #
  • Part #C705069
  • Item #1835079
  • Manufacturer Part #82157705069
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-2241
Application:
Drainage, Sewer
Clean Bagged:
No
Collection:
Certa-Lok™ Yelomine™
End Connection 1:
Restraint Joint
End Connection 2:
Restraint Joint
End Connections:
Restraint Joint
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
250 psi