6 in. PVC Repair Coupling
Fluid-Tite™ 6 in. PVC Repair Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM D-3139, ASTM F-477
- Clean Bagged:
- No
- Collection:
- Fluid-Tite™
- Fitting Size 1:
- 6
- Fitting Size 2:
- 6
- Fitting Sizes:
- 6 in
- Fitting Type:
- Repair Coupling
- Length:
- 8-1/4
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 305 psi
- UL Listed:
- UL 1285/UL 157
- Weight:
- 7.2