Fiberglass 48 in. Duct Wrap

You last purchased this on
 
Certainteed Corporation

SoftTouch™ Fiberglass 48 in. Duct Wrap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Certainteed Corporation

SoftTouch™ Fiberglass 48 in. Duct Wrap

  • Fast #
  • Part #C708403
  • Item #3632373
  • Manufacturer Part #708403
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Virtually eliminates condensation problems on cold duct surfaces
  • Now made with SoftTouch for a softer, less itchy product
  • Duct wrap provides thermal efficiency that reduces unwanted heat loss or gain from equipment and ductwork
  • This blanket-type insulation is composed of glass fibers bonded together with a thermosetting resin
  • Requires Certification

Specifications

Collection:
SoftTouch™
Length:
50 ft
Material:
Fiberglass
Product Type:
Duct Wrap
Thickness:
3 in
Width:
48 in