100 ft. x 35-1/2 x 0.5 in. Fiberglass Duct Liner in Black
ToughGard® R 100 ft. x 35-1/2 x 0.5 in. Fiberglass Duct Liner in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- ToughGard® R
- Color Finish Name:
- Black
- Length:
- 100 ft
- Material:
- Fiberglass
- Product Type:
- Duct Liner
- R value:
- R2.1
- Thickness:
- 0.5 in
- Width:
- 35-1/2 in