This product requires certification to purchase.

50 ft. x 35-1/2 x 2 in. Fiberglass Duct Liner in Black

Certainteed Corporation

ToughGard® R 50 ft. x 35-1/2 x 2 in. Fiberglass Duct Liner in Black

  • Fast #
  • Part #C717875
  • Item #3867008
  • Manufacturer Part #717875
5 out of 5 Customer Rating
Brand image
Certainteed Corporation

ToughGard® R 50 ft. x 35-1/2 x 2 in. Fiberglass Duct Liner in Black

  • Fast #
  • Part #C717875
  • Item #3867008
  • Manufacturer Part #717875
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Help control condensation, which helps improve indoor air quality by reducing unwanted moisture
  • Requires Certification

Documents

Dimensions & Measurements
Length
50 ft
Thickness
2 in
Width
35-1/2 in
Characteristics & Features
Collection
ToughGard® R
Color Finish Name
Black
Material
Fiberglass
R value
R8
Warranty & Product Information
ASTM
ASTM C-518
Product Type
Duct Liner