This product requires certification to purchase.

50 ft. x 47-1/2 x 2 in. Fiberglass Duct Liner in Black

Certainteed Corporation

ToughGard® R 50 ft. x 47-1/2 x 2 in. Fiberglass Duct Liner in Black

  • Fast #
  • Part #C767557
  • Item #4716086
  • Manufacturer Part #C767557
5 out of 5 Customer Rating
Brand image
Certainteed Corporation

ToughGard® R 50 ft. x 47-1/2 x 2 in. Fiberglass Duct Liner in Black

  • Fast #
  • Part #C767557
  • Item #4716086
  • Manufacturer Part #C767557
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
ToughGard® R
Color Finish Name:
Black
Length:
50 ft
Material:
Fiberglass
Product Type:
Duct Liner
R value:
R8
Thickness:
2 in
Width:
47-1/2 in