100 ft. x 47-1/2 x 1 in. Fiberglass Duct Liner in Black

You last purchased this on
 
Certainteed Corporation

ToughGard® T 100 ft. x 47-1/2 x 1 in. Fiberglass Duct Liner in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Certainteed Corporation

ToughGard® T 100 ft. x 47-1/2 x 1 in. Fiberglass Duct Liner in Black

  • Fast #
  • Part #C709101
  • Item #2193339
  • Manufacturer Part #709101
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Can be used in most types of comfort heating and cooling duct systems, operating at velocities up to 6,000 fpm (30.5 m/s) and temperatures to 250° F (121° C)
  • More water repellent than standard duct liners
  • Used primarily as an acoustical liner in HVAC sheet Metal ducts to absorb unwanted crosstalk, equipment and air rush noise
  • Factory-applied edge coating that assures sealing of the transverse edges as per SMACNA and NAIMA installation standards
  • The product can be precision cut using both manual and automatic cutting equipment
  • Provides excellent thermal properties, exhibits low air flow resistance and meets all applicable fire resistance standards and building code requirements
  • Durable, abuse-resistant and easy to clean
  • Requires Certification

Specifications

ASTM:
ASTM C-1071, ASTM C-1338, ASTM C-411, ASTM E-84, ASTM G-21, ASTM G-22
Collection:
ToughGard® T
Color Finish Name:
Black
Length:
100 ft
Material:
Fiberglass
Product Type:
Duct Liner
R value:
R4
Thickness:
1 in
Width:
47-1/2 in