100 ft. x 47 x 1 in. Fiberglass Duct Liner in Black
ToughGard® T 100 ft. x 47 x 1 in. Fiberglass Duct Liner in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Used primarily as an acoustical liner in HVAC sheet Metal ducts to absorb unwanted crosstalk, equipment and air rush noise
- Can be used in most types of comfort heating and cooling duct systems, operating at velocities up to 6,000 fpm (30.5 m/s) and temperatures to 250°F (121°C)
- More water repellent than standard duct liners
- Durable, abuse-resistant and easy to clean
- Provides excellent thermal properties, exhibits low air flow resistance and meets all applicable fire resistance standards and building code requirements
- Factory-applied edge coating that assures sealing of the transverse edges as per SMACNA and NAIMA installation standards
- The product can be precision cut using both manual and automatic cutting equipment
Specifications
- ASTM:
- ASTM C-1071, ASTM C-1104, ASTM C-1338, ASTM C-411, ASTM C-665, ASTM C-916, ASTM E-84, ASTM G-21, ASTM G-22
- Collection:
- ToughGard® T
- Color Finish Name:
- Black
- Length:
- 100 ft
- Material:
- Fiberglass
- Product Type:
- Duct Liner
- R value:
- R4
- Thickness:
- 1 in
- Width:
- 47 in