This product requires certification to purchase.

10 ft. x 2 in. Plastic Double Sling

Certex USA

10 ft. x 2 in. Plastic Double Sling

  • Fast #
  • Part #CCX07012610
  • Item #4228029
  • Manufacturer Part #CX070126-10
3.4 out of 5 Customer Rating
Brand image
Certex USA

10 ft. x 2 in. Plastic Double Sling

  • Fast #
  • Part #CCX07012610
  • Item #4228029
  • Manufacturer Part #CX070126-10
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Offer outstanding strength with excellent load protection
  • Requires Certification

Specifications

Length:
10 ft
Material:
Plastic
Material Type:
Nylon
Width:
2 in