15 Tons Alloy Swivel Hook
15 Tons Alloy Swivel Hook
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B30.10-1.2
- Height:
- 16-9/100
- Lift Capacity:
- 30000
- Material:
- Alloy
- Tool Type:
- Hook
- Weight:
- 23.25
- Width:
- 8-33/100