9-3/4 in. Swivel Hoist Hook with Latch
9-3/4 in. Swivel Hoist Hook with Latch
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Red
- Length:
- 9-3/4 in
- Lift Capacity:
- 5 ton (short)
- Material:
- Alloy Steel