16 oz. Safety Station with Eyewash
16 oz. Safety Station with Eyewash
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides quick emergency eye flushing of loose foreign objects from the eye
- Refreshes and soothes eyes
- Sterile isotonic solution
- Tamper resistant bottles
Specifications
- ANSI:
- ANSI Z358.1
- BAA Compliant:
- Yes
- Depth:
- 4 in
- Height:
- 16 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Plastic
- NSF Certified:
- Yes
- OSHA:
- OSHA 29 CFR 1910.151
- Product Type:
- Safety Station with Eyewash
- Size:
- 16 oz
- UL Listed:
- Yes
- Width:
- 12 in