This product requires certification to purchase.

42 lbs. Pail

Cetco

Clay Cutter® 42 lbs. Pail

  • Fast #
  • Part #CCLAYCUTTER05G
  • Item #4201987
  • Manufacturer Part #CLAY CUTTER
4.8 out of 5 Customer Rating
Brand image
Cetco

Clay Cutter® 42 lbs. Pail

  • Fast #
  • Part #CCLAYCUTTER05G
  • Item #4201987
  • Manufacturer Part #CLAY CUTTER
4.8 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Appearance clear to amber liquid
  • Specific Gravity 1.01
  • Solubility soluble in brine and freshwater
  • Greatly reduces clay rings and bit balling
  • Increases returns back to the surface
  • Non-hazardous
  • Readily dispersible
  • Reduces pullback pressures
  • Reduces torque
  • Container type pail
  • Requires Certification

Documents


Specifications

Collection:
Clay Cutter®
Size:
42 lb