This product requires certification to purchase.

45 lb. Drilling Detergent Flood Light

Cetco

Drill-Terge™ 45 lb. Drilling Detergent Flood Light

  • Fast #
  • Part #CDRILLTERGE45
  • Item #5066683
  • Manufacturer Part #DRILL-TERGE
4.1 out of 5 Customer Rating
Brand image
Cetco

Drill-Terge™ 45 lb. Drilling Detergent Flood Light

  • Fast #
  • Part #CDRILLTERGE45
  • Item #5066683
  • Manufacturer Part #DRILL-TERGE
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 30
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Drilling
Collection:
Drill-Terge™
Material:
Plastic
Product Type:
Drilling Fluid
Size:
45 lb