This product requires certification to purchase.

13-1/4 in. Tub and Shower Cover Plate

CFG

13-1/4 in. Tub and Shower Cover Plate

  • Fast #
  • Part #CFG40913
  • Item #1703477
  • Manufacturer Part #40913
5 out of 5 Customer Rating
Brand image
CFG

13-1/4 in. Tub and Shower Cover Plate

  • Fast #
  • Part #CFG40913
  • Item #1703477
  • Manufacturer Part #40913
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 330
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Cover Plate
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed:
No
Length:
13-1/4 in
NSF Certified:
No
UPC:
810475004720
WaterSense Labeled:
No
Width:
7-3/16 in