This product requires certification to purchase.

Single Handle Bathtub & Shower Faucet in Chrome (Trim Only)

CFG

ASH Single Handle Bathtub & Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #CFGT58913EP
  • Item #10031834
  • Manufacturer Part #T58913EP
5 out of 5 Customer Rating
Brand image
CFG

ASH Single Handle Bathtub & Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #CFGT58913EP
  • Item #10031834
  • Manufacturer Part #T58913EP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 216
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy-to-adjust the water
  • Cycling
  • 6-1/2 in Dia spray head rain shower for exceptional water coverage
  • Full rain shower
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • 10 yr limited warranty
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
ASH
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Showerhead Flow Rate:
1.75 gpm
Trim Only:
Yes
Tub Spout Reach:
5-1/2 in
Tub Spout Type:
Diverter
UPC:
810475007462
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes