This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Chrome

CFG

Ash™ Single Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #CFG58910
  • Item #10031816
  • Manufacturer Part #58910
5 out of 5 Customer Rating
Brand image
CFG

Ash™ Single Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #CFG58910
  • Item #10031816
  • Manufacturer Part #58910
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 96
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • One-handle
  • 4" center set design allows for easy installation
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • 10 year limited warranty
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • Includes red and blue markings
  • Deck plate included
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Centerset
CEC Compliant:
For Sale in CA
Collection:
Ash™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
Yes
Drain Included:
Yes
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
Number of Handles:
Single Handle
UPC:
810475007165
WaterSense Labeled:
Yes