This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Chrome

CFG

ASH Single Handle Pressure Balancing Valve Trim in Chrome

  • Fast #
  • Part #CFGT58911
  • Item #10031825
  • Manufacturer Part #T58911
5 out of 5 Customer Rating
Brand image
CFG

ASH Single Handle Pressure Balancing Valve Trim in Chrome

  • Fast #
  • Part #CFGT58911
  • Item #10031825
  • Manufacturer Part #T58911
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 300
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy-to-adjust the water
  • Cycling
  • 10 yr limited warranty
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Diameter
6-1/2 in
Escutcheon Height
6-1/2 in
Escutcheon Width
6-1/2 in
Faucet Connection Size
1/2 in
Included Components
Handle Included
Yes
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
ASH
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Product Type
Valve Trim
Type
CFGT58911
UPC
026508352908