This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

CFG

Baystone™ Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #CFG43018GR
  • Item #4631411
  • Manufacturer Part #43018GR
5 out of 5 Customer Rating
Brand image
CFG

Baystone™ Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #CFG43018GR
  • Item #4631411
  • Manufacturer Part #43018GR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Baystone™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
2-1/2 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
IAPMO Listed:
No
Length:
3-1/4 in
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
UPC:
810475005048
WaterSense Labeled:
Yes