Single Handle Kitchen Faucet in Classic Stainless
Baystone™ Single Handle Kitchen Faucet in Classic Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 150-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Baystone™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Classic Stainless
- Faucet Connection Size:
- 1/2 in
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2.0 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Side Spray:
- No
- Spout Height:
- 5-1/2
- Spout Reach:
- 9-3/4
- UPC:
- 810475002740