This product requires certification to purchase.

Spray Wand Kit in Classic Stainless for 42519CSL Kitchen Faucet

CFG

Baystone™ Spray Wand Kit in Classic Stainless for 42519CSL Kitchen Faucet

  • Fast #
  • Part #CFG42082CSL
  • Item #4631494
  • Manufacturer Part #42082CSL
4.8 out of 5 Customer Rating
Brand image
CFG

Baystone™ Spray Wand Kit in Classic Stainless for 42519CSL Kitchen Faucet

  • Fast #
  • Part #CFG42082CSL
  • Item #4631494
  • Manufacturer Part #42082CSL
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Classic Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 504
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Baystone™
Color Finish Category:
Stainless Steel
Color Finish Name:
Classic Stainless
Faucet Part Type:
Wand Kit
GSA Approved:
No
IAPMO Listed:
No
Material:
Plastic
Maximum Temperature:
160
NSF Certified:
No
Pressure - Maximum:
100 psi
UPC:
810475002283