This product requires certification to purchase.

1.5 gpm Female Aerator Kit in Polished Chrome

CFG

Capstone 1.5 gpm Female Aerator Kit in Polished Chrome

  • Fast #
  • Part #CFG44011
  • Item #4220700
  • Manufacturer Part #44011
3.2 out of 5 Customer Rating
Brand image
CFG

Capstone 1.5 gpm Female Aerator Kit in Polished Chrome

  • Fast #
  • Part #CFG44011
  • Item #4220700
  • Manufacturer Part #44011
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 12600
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Water Saving
  • Limited ten year warranty
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Capstone
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Flow Rate:
1.5 gpm
Maximum Temperature:
160
Pressure - Maximum:
100 psi
UPC:
810475002023