This product requires certification to purchase.

Single Handle Shower Faucet in Chrome (Trim Only)

CFG

Capstone Single Handle Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #CFGT41315NH
  • Item #7574345
  • Manufacturer Part #T41315NH
5 out of 5 Customer Rating
Brand image
CFG

Capstone Single Handle Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #CFGT41315NH
  • Item #7574345
  • Manufacturer Part #T41315NH
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 12 Pallet: 300
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy to adjust the water
  • Cycling
  • 5" tub spout length
  • Complies with Americans with Disabilities Act (ADA) specifications
  • 10 Year Limited Warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Capstone
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
6-1/2 in
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Trim Only:
Yes
UL Listed:
No
UPC:
810475006526
Valve Body Material:
Brass
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Width:
7-19/50 in