This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

CFG

Cornerstone™ Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #CFGCA40712
  • Item #4630067
  • Manufacturer Part #CA40712
5 out of 5 Customer Rating
Brand image
CFG

Cornerstone™ Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #CFGCA40712
  • Item #4630067
  • Manufacturer Part #CA40712
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 108
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Created for the rigorous demands of everyday living
  • Chrome finish is highly reflective for a mirror–like look that works with any decorating style
  • Single handle
  • Centerset design allows for easy installation
  • Complies with ADA specifications
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSense® criteria to conserve water without sacrificing performance
  • Ten year limited warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Cornerstone™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
3/8 in
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/8 in
NSF:
NSF 61, NSF 372, NSF 9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Spout Height:
2-1/4 in
Spout Reach:
3-5/8 in
Trim Only:
No
UPC:
810475001224
WaterSense Labeled:
Yes
Width:
6-5/8 in