This product requires certification to purchase.

Single Handle Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

CFG

Edgestone® Single Handle Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #CFGT46301NHBN
  • Item #7574337
  • Manufacturer Part #T46301NHBN
3.3 out of 5 Customer Rating
Brand image
CFG

Edgestone® Single Handle Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #CFGT46301NHBN
  • Item #7574337
  • Manufacturer Part #T46301NHBN
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 12 Pallet: 300
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Edgestone®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Spout Type:
Slip On
Trim Only:
Yes
Tub Spout Reach:
5 in
Tub Spout Type:
Diverter
UL Listed:
No
UPC:
810475006656
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No