This product requires certification to purchase.

Single Handle Shower Faucet in Brushed Nickel

CFG

Edgestone® Single Handle Shower Faucet in Brushed Nickel

  • Fast #
  • Part #CFGT46302NHBN
  • Item #7574354
  • Manufacturer Part #T46302NHBN
5 out of 5 Customer Rating
Brand image
CFG

Edgestone® Single Handle Shower Faucet in Brushed Nickel

  • Fast #
  • Part #CFGT46302NHBN
  • Item #7574354
  • Manufacturer Part #T46302NHBN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12 Pallet: 300
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Brushed nickel finish brings the warm look of stainless to your bath
  • Lever handle offers effortless control
  • Cycling
  • Showerhead sold separately
  • Complies with Americans with Disabilities Act (ADA) specifications
  • 10 year limited warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
6-1/2 in
Escutcheon Width
6-1/2 in
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Edgestone®
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
810475006670