Extension Kit in Brushed Nickel for 46301CBNGR
Extension Kit in Brushed Nickel for 46301CBNGR
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 48 Pallet: 4320-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 46301CBNGR
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Origin:
- Global
- UPC:
- 810475000869
- WaterSense Labeled:
- No