Handle Kit in Chrome
Handle Kit in Chrome
Package Quantity Info:
Each: 1 Case: 12 Pallet: 1008-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Cornerstone® Model 40718
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Origin:
- Global
- UPC:
- 810475004737