This product requires certification to purchase.

Hose Assembly for Capstone® 40519 Kitchen Faucet

CFG

Hose Assembly for Capstone® 40519 Kitchen Faucet

  • Fast #
  • Part #CFG40093
  • Item #3346047
  • Manufacturer Part #40093
3.4 out of 5 Customer Rating
Brand image
CFG

Hose Assembly for Capstone® 40519 Kitchen Faucet

  • Fast #
  • Part #CFG40093
  • Item #3346047
  • Manufacturer Part #40093
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 3360
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Capstone® 40519
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Hose Assembly
GSA Approved:
No
IAPMO Listed:
No
Length:
9 in
Maximum Temperature:
160
NSF Certified:
No
Pressure - Maximum:
100 psi
UPC:
810475000531
Width:
6 in