This product requires certification to purchase.

Multi Function Showerhead in Brushed Nickel

CFG

Multi Function Showerhead in Brushed Nickel

  • Fast #
  • Part #CFG48401GRBN
  • Item #7574342
  • Manufacturer Part #48401GRBN
5 out of 5 Customer Rating
Brand image
CFG

Multi Function Showerhead in Brushed Nickel

  • Fast #
  • Part #CFG48401GRBN
  • Item #7574342
  • Manufacturer Part #48401GRBN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12 Pallet: 660
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • 4 in. diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Four-function combination spray for more variety
  • Meets EPA WaterSense® criteria to conserve water without sacrificing performance
  • 10 year limited warranty
  • Non-metallic spray face and shell
  • Available in various finishes identified by suffix
  • Fixed mount showerhead only
  • Brass swivel ball assembly
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
4-1/4 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Full, Massage
UL Listed:
No
UPC:
810475006786
WaterSense Labeled:
Yes