Screw with Plug Button Kit for Cornerstone® CA40712 Lavatory Faucet
Screw with Plug Button Kit for Cornerstone® CA40712 Lavatory Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 8400-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Cornerstone® CA40712 Lavatory Faucet
- Faucet Part Type:
- Screw
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- UPC:
- 810475004744