Side Spray Kit in Black
Side Spray Kit in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1512-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Cornerstone® CA40511
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Part Type:
- Side Spray Kit
- GSA Approved:
- No
- Height:
- 2-3/4 in
- IAPMO Listed:
- No
- Length:
- 7-1/2 in
- Maximum Temperature:
- 160
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- UPC:
- 810475004652
- Width:
- 6-3/4 in