This product requires certification to purchase.

Metal Wand Kit in Chrome

CFG

Slate™ Metal Wand Kit in Chrome

  • Fast #
  • Part #CFG199817
  • Item #9323259
  • Manufacturer Part #199817
4 out of 5 Customer Rating
Brand image
CFG

Slate™ Metal Wand Kit in Chrome

  • Fast #
  • Part #CFG199817
  • Item #9323259
  • Manufacturer Part #199817
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12 Pallet: 768
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fits CFG Slate kitchen pulldown faucet
  • Operates in stream or spray mode in the pullout or retracted position
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Requires Certification

Documents


Specifications

Collection:
Slate™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Wand Kit
Flow Rate:
1 gpm
Material:
Metal
UPC:
026508333587
Width:
2 in