This product requires certification to purchase.

Single handle Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

CFG

Slate™ Single handle Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #CFG48003NHBNGR
  • Item #8892509
  • Manufacturer Part #48003NHBNGR
5 out of 5 Customer Rating
Brand image
CFG

Slate™ Single handle Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #CFG48003NHBNGR
  • Item #8892509
  • Manufacturer Part #48003NHBNGR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Metal construction with various finishes identified by suffix
  • 48003CGR–tub/shower trim w/slip fit tub spout
  • 48002CGR–shower only trim
  • Rotating style metal lever handle
  • Temperature control by 150° arc
  • Will operate with less than 5 lbs of torque
  • The stainless steel escutcheon features red and blue temperature indicators
  • Protective rubber gaskets surround interior and exterior rim
  • Weep hole located at bottom of escutcheon
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Slate™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Escutcheon Height:
6-13/16 in
Escutcheon Width:
6-13/16 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Showerhead Flow Rate:
1.75 gpm
Trim Only:
Yes
UPC:
026508327364
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes