Sleeve Kit for Capstone® T41311CGR Tub & Shower Faucet and T41315CGR Shower Faucet
Sleeve Kit for Capstone® T41311CGR Tub & Shower Faucet and T41315CGR Shower Faucet
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Capstone® T41311CGR and T41315CGR
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Sleeve
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No