Wand Kit in Classic Stainless
Wand Kit in Classic Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 504-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- EdgeStone® 46201 Pull Down Kitchen Faucet
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Classic Stainless
- Faucet Part Type:
- Wand Kit
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- Maximum Temperature:
- 160
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- UPC:
- 810475006335