This product requires certification to purchase.

2 Handle Lever Roman Tub Trim Chadwick Satin Nickel

Chadwick 2 Handle Lever Roman Tub Trim Chadwick Satin Nickel

  • Fast #
  • Part #S4350GL75TM
  • Item #2192418
  • Manufacturer Part #4350GL75-TM
3.4 out of 5 Customer Rating
Brand image

Chadwick 2 Handle Lever Roman Tub Trim Chadwick Satin Nickel

  • Fast #
  • Part #S4350GL75TM
  • Item #2192418
  • Manufacturer Part #4350GL75-TM
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Spout height: 9-7/8"
  • Spout reach: 7-1/2"
  • Spout center-to-center: 7-1/2"
  • Includes handle and spout
  • Requires Certification

Specifications

Collection:
Chadwick
Color Finish Name:
Satin Nickel
Faucet Center Size:
8 in
Faucet Connection:
NPT
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
16.7 gpm/18.5 gpm
Handle Type:
Lever
Number of Handles:
Two Handle
Spout Height:
9-7/8 in
Tub Spout Reach:
7-3/8 in
UPC:
709382069444
Width:
11 in