This product requires certification to purchase.

Chain Door Lock (2 Pack) in Polished Chrome

Prime-Line

Chain Door Lock (2 Pack) in Polished Chrome

  • Fast #
  • Part #PMP4152
  • Item #7638697
  • Manufacturer Part #MP4152
4.3 out of 5 Customer Rating
Brand image
Prime-Line

Chain Door Lock (2 Pack) in Polished Chrome

  • Fast #
  • Part #PMP4152
  • Item #7638697
  • Manufacturer Part #MP4152
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 2-11/16" hole center
  • Steel
  • Chrome plated
  • Secondary security lock
  • Allows safe viewing
  • Allows ventilation
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Door Hardware Type:
Lock
Lock Type:
Chain
Material:
Steel
Package Quantity:
Pack of 2
UL Listed:
No
UPC:
049793741523