1/2 x 36 in. Stainless Steel Braided Hose
Chamflex® 1/2 x 36 in. Stainless Steel Braided Hose
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM E-84
- Collection:
- Chamflex®
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 36 in
- Outer Hose Material:
- Stainless Steel
- Pressure - Maximum:
- 1200 psi